Shop All Arts & Crafts
Prang
Ready-to-Use Tempera Paint, Red, 1 gal
Mfr # 22801
Zoro # G1439948
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Finish Matte
- Includes 1 bottle
- Capacity 1 gal
- Material Tempera Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prang
- MFR # 22801
- Zoro # G1439948
- UPC # 72067228017
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Size | Gallon |
Details
Item | Paints |
Color | Red |
Finish | Matte |
Includes | 1 bottle |
Capacity | 1 gal |
Material | Tempera Paint |
Application | Interior |
Weight | 9.7 lbs |
Standards | ACMI AP Non-Toxic Certified |
Application Method | Brush; Sponge |
Packaging Type | Bottle |
Finish/Sheen | Matte |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Intended Application Environment | Interior |
Paint Sub-Category | Poster Tempera |
Diluent/Solvent Ingredient(s) | Water |
Number of Colors | 1 |
Recommended Level of Ventilation | None |
Description
Prang® Ready-to-Use Tempera Paint, Red, 1 gal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3182, FRAGILE HANDLE WITH CARE, 4" X 6" (DL3182)
- C-LINE PRODUCTS WriteOn Poly File Jackets, Assorted, 11 X 8 12, 10PK (63160)
- QUALARC LetterSentry direct buriel 3" OD post ONLY (LSLM-PST)
- ZORO SELECT 13" x 13" Reclosable Poly Bags, 2.75 mil, Clear, PK 250 (55NK55)
- PRANG Paint, Tempera, Ready to Use, Prang, Yw (21603)
- PRANG Ready-to-Use Tempera Paint, Red, 16 oz (21601)
- PRANG Payons™ Watercolor Crayon Set w/Brush, Assorted, PK2 (34312)
- PRANG Washable Paint, Brown, 16 oz Dispenser-Cap Bottle (10708)
- PRANG Washable Art Markers, Bullet Tip, Classic Colors, PK24 (DIX80680)
- PRANG Paint, 16 oz, Liqud Tempera, Brown (21607)
- SCHOOL SMART GLITTER-RED 16 OZ (S2004121)
- Prang