Shop All Arts & Crafts
Prang
Ready-to-Use Tempera Paint, Gallon, Peach
Mfr # 22834
Zoro # G004838354
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Peach
- Size Gallon
- Includes (1) Gallon Peach Tempera Paint
- Material Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # 22834
- Zoro # G004838354
- UPC # 72067228345
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Size | Gallon |
Details
Color | Peach |
Includes | (1) Gallon Peach Tempera Paint |
Material | Paint |
Description
Indulge your senses with a seamless laydown that provides breathtaking vibrant colors to your painting. The safe non-toxic formula makes this the teacher's choice for young artists. No need to stir or shake thanks to the non-settling formula! The color comes in an easy-to-pour 1 gallon bottle for easy dispensing. Prang Ready-to-Use Liquid Tempera Paint is the teacher’s choice! AP Certified non-toxic.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL Digital Digital Scale 11 lb. Capacity (311)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Blue, 50PK (80122)
- INNOVERA Remanufactured DR730 Drum Unit, 12,000 Page-Yield, Black (IVRDR730)
- CASE LOGIC 17" Laptop Messenger, 3 3/8 x 17 3/4 x 13 3/4, Black (3201140)
- PRANG Paint, Tempera, Ready to Use, Prang, Bk (21608)
- PRANG Crayon, Reg Size, Ast, PK8 (00000)
- PRANG Washable Tempera Paint, Gallon, Turquoise Blue (10613)
- PRANG Ready-to-Use Tempera Paint, Yellow, 16 oz Dispenser-Cap Bottle (21603S)
- PRANG Half Pan Watercolor Refill Tray, 8 Colors Per Set, 9PK (82000)
- PRANG Prang 037906 Semi-Moist Watercolor Refill Set Oval Pan; Blue-Green (37906)
- PRANG Ready-to-Use Tempera Paint, Red, 1 gal (22801)
- Prang