Shop All Glues
Prang
Quick-drying Tacky Glue, Clear, 2 oz
Mfr # DIXX15371
Zoro # G607480608
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Paper; Photo; Fabric; Project; Craft
- Container Size 2 oz
- Application Method Twist-up
- Standards AP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 2 oz |
Details
Item | Quick-drying Tacky Glue |
Color | Clear |
Application | Paper; Photo; Fabric; Project; Craft |
Application Method | Twist-up |
Standards | AP |
Description
Glue stick spreads easily and dries wrinklefree for highquality crafts and projects Handy twistup applicator makes advancing the glue fast and simple for children Washable design cleans easily from most skin and clothing Odorless, nontoxic formula is safe for use by young learners Glue stick is perfect for use on paper, photos, fabrics and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Mildew and Water Resistant RTV Silicone Sealant, 8 oz, Black, Temp Range 80 to 450 Degrees F (S00040000)
- HENRY Henry Wall Base Repair 6OZ (12234)
- NEWBORN Bulk Gun, Steel Barrel, 32 oz. Bulk Caulk (232)
- HOMAX Self-Adhesive Wall Repair Patch, 6 in x 6 in, Silver (5506)
- PRANG Glue Stick, Clear, 1.27 oz (15091)
- PRANG Panel Bonding Adhesive, Blue, 0.28 oz (15089)
- PINPOINT 0.07 oz SuperWeld Glue, 2PK (PI3986519)
- FPC FPC 6785943 Super Strength Glue Stick 4In (6785943)
- FLEX GLUE Off-White, 4 Ga, Pail (GFSCLRMINI-8)
- BUSINESS SOURCE Silicone Spray Adhesive, Clear, 20 oz (BSN00330)
- TITEBOND Instant Adhesive, Clear, 15 to 20 min Full Cure, 1 oz, Syringe (5175)
- Prang Glues