Shop All Arts & Crafts
Prang
Professional Watercolors, 8 Assorted Colors, Oval Pan Palette Tray
Mfr # 00800
Zoro # G205743013
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Basis Weight 0.09 lbs
- Finish Matte
- Includes (1) Paintbrush; (1) Hinged Hardcase
- Standards ACMI AP Non-Toxic Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # 00800
- Zoro # G205743013
- UPC # 72067008008
- Country of Origin Mexico
- Category Arts & Crafts
Details
Item | Paints |
Color | Assorted |
Basis Weight | 0.09 lbs |
Finish | Matte |
Includes | (1) Paintbrush; (1) Hinged Hardcase |
Standards | ACMI AP Non-Toxic Certified |
Application Method | Brush; Sponge |
Features | Eight Colors—Oval pans. |
Finish/Sheen | Matte |
Assortment | Black; Blue; Brown; Green; Orange; Red; Violet; Yellow |
Intended Application Environment | Interior |
Packaging Type | Oval Pan Palette Tray |
Recommended Level of Ventilation | None |
Paint Sub-Category | Watercolor |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Diluent/Solvent Ingredient(s) | Water |
Number of Colors | 8 |
Description
Semi-moist transparent watercolor paints contain no wax. Brilliant pigments mix cleanly, flow easily, and stay true. Paint never dries out. White, segmented lid for true color mixing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Corner Shelf, Black (1120-5)
- CHARLES LEONARD Metal Book Rings, 3in, Silver, PK30 (R79)
- PAC STRAPPING PRODUCTS Pac Strapping Thread On Polyester & Polypropylene Strapping Seals, 1/2" Strap Width, Pack of 1000 (S-40A)
- SHURTAPE Filament Tape, 12mm x 55m, 5.4 mil, PK72 (GS 501)
- PRANG Ready-to-Use Tempera Paint, Violet, 16 oz, PK6 (X21606)
- PRANG Semi-Moist Watercolor Paints, Plastic Pan, 16 Assorted Colors (X16016)
- PRANG Payons™ Watercolor Crayon Set w/Brush, Assorted, PK2 (34312)
- PRANG Crayon, Reg Size, Ast, PK24 (00400)
- PRANG Watercolors, Oval Pan Refill Tray, 8 Colors, PK9 (08200)
- PRANG Ready-to-Use Tempera Paint, Red, 16 oz (21601)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- Prang