Shop All Glues
Prang
Professional Liquid Super Glue, Clear, 0.71 oz
Mfr # DIXX15091
Zoro # G307480533
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Craft; Project; Paper; Photo; Fabric
- Container Size 0.71 oz
- Application Method Twist-up
- Standards AP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 0.71 oz |
Details
Item | Professional Liquid Super Glue |
Color | Clear |
Application | Craft; Project; Paper; Photo; Fabric |
Application Method | Twist-up |
Standards | AP |
Description
Disappearing Blue Washable Glue Stick rubs on blue so it applies visible and then dries clear It spreads easily and dries wrinklefree for highquality crafts and projects Handy twistup applicator makes advancing the glue fast and simple for children Washable design cleans easily from most skin and clothing Odorless, nontoxic formula is safe for use by young learners Glue stick is perfect for use on paper, photos, fabrics and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 1" circle, Clear, 40 mil, 250PK (4910)
- BOSTIK 70-03AISR 70-03A White 290ml CTG (30850181)
- HENRY Henry 1171N SureLock Wood Flooring Adhesive 4GAL (1171N 4GAL)
- 3M Electrical Tape, White, 2"x5 yd. (361)
- PRANG Glue Stick, Clear, 1.27 oz (15091)
- PRANG Panel Bonding Adhesive, Blue, 0.28 oz (15089)
- ELMERS Glue Carpenter Wood In Ex 4Oz (E7290)
- GORILLA GLUE GLUE WHT 2OZ (5201205)
- ELMERS Wood Glue, Clear, 17 oz (EPIE7050LMR)
- GORILLA GLUE Glue, Clear, 0.18 oz (7807301CT)
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.1 oz, Tube (5000413)
- Prang Glues