Shop All Pencils
Prang
Prang 1590686 Duo Colored Pencils; Assorted Colors - Set of 18
Mfr # 1590686
Zoro # G403784436
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Pre sharpened colored pencils for immediate use. Two colors per pencil with a smooth core for colorful and comfortable creativity. Wood casing sharpens easily for extended use.
Features- Duo Colored Pencils
- Set of 18
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: Assorted
- Tip Size: 3.3mm
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Deluxe Hand Stapler, 20 Sheet, Black (BOS42100)
- SMEAD Label, Alphabetic, Color-Coded, Letter O, Blue, 500/Roll (67085)
- PARTNERS BRAND Wardrobe Boxes, 24" x 20" x 46", Kraft, 5/Bundle (242046WARD)
- BAND-IT Strapping Buckle, 5/8 In., PK50 (GRC255)
- PRANG Duo-Color Colored Pencil Sets, 3 mm, Assorted Lead/Barrel Colors, PK6 (22106)
- PRANG Prang® Peel Off Charcoal Pencil, PK12 (X60200)
- PRANG Prang Colored Wood Pencil Set, 3.3, PK12 (22120)
- PRANG Groove Colored Pencils, 3.3 mm, 2B (#1), 24 Assorted Lead/Barrel Colors (28124)
- PENTEL Pencil, Champ, 0.5Mm, Gy, PK12 (AL15A)
- UNIVERSAL Golf Pencil, #2 HB, Yellow, PK144 (UNV24264)
- TICONDEROGA Laddie® Tri-Write Intermediate Size No. 2 Pencils with Eraser, PK36 (13042)
- Prang Pencils