Shop All Glues
Prang
Panel Bonding Adhesive, Blue, 0.28 oz
Mfr # 15089
Zoro # G604865286
product price: $21.95
/pk 24, $0.91/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Container Size 0.28 oz
- Includes (24) .28 Ounce Glue Sticks
- Material Plastic, Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 0.28 oz |
Details
Item | Panel Bonding Adhesive |
Color | Blue |
Includes | (24) .28 Ounce Glue Sticks |
Material | Plastic, Glue |
Description
Say good-bye to sticky, messy glue containers! Glue sticks come in a neat twist up container for easy application. Works well with craft projects, photo albums, fabric swatches and much, much more. Won't crack or flake. Safe, washable, and odorless. AP Certified non-toxic. Pack of (24) 0.28 oz. glue sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Vinyl Electrical Tape, 3/4 in x 66 ft, 7 mil thick, Black, 1 Pack (EV 057)
- TAPE LOGIC Tape Logic® 1300 Strapping Tape, 2" x 60 yds., Clear, 24/Case (T9171300)
- ZORO SELECT Masking Tape, 2" W, 60 yd L, Yellow (TC060-2" X 60YD)
- BOTRON CO Polymide Hi-Temp Tape 108ftx3inx0.5in (BK1653)
- PRANG Glue Stick, Clear, 1.27 oz (15091)
- TITEBOND Contact Cement, White Series, Yellow, 24 hr Full Cure, 1 qt, Can (15026)
- GARDNER Urethane Adhesive, Tan, Packet (CS-60)
- ELMERS Wood Glue, Clear, 17 oz (EPIE7050LMR)
- TITEBOND Landscape Construction Adhesive, III Ultimate Series, Tan, 24 hr Full Cure, 10 oz, Cartridge (1417)
- TITEBOND Titebond II Premium Wood Glue, 8 oz (5003)
- TITEBOND Wood Glue, 8 fl oz, Bottle, II Premium (5003)
- Prang Glues