Shop All Arts & Crafts
Prang
Paint, Tempera, Ready to Use, Prang, Yw
Mfr # 21603
Zoro # G7703652
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Activity Paint
- Paint Color Family Yellow
- Standards ACMI Certified AP Nontoxic; ASTM
- Features Ergonomic, Non-toxic
- Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # 21603
- Zoro # G7703652
- UPC # 072067216038
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Size | 16 oz |
Details
Item | Paint,Tempera, Ready to Use,Prang,Yw |
Type | Activity Paint |
Paint Color Family | Yellow |
Standards | ACMI Certified AP Nontoxic; ASTM |
Features | Ergonomic, Non-toxic |
Number of Colors | 1 |
Description
Paint,Tempera, Ready to Use,Prang,Yw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Medium Oak (9424MO)
- BANKERS BOX Bankers Box, Letter/Legal, White, PK6 (FEL57036-04)
- CANON Canon CRG-055 M L Magenta Toner Cartridge 2,100 Yield (3014C001AA)
- ZORO SELECT Long Corrugated Boxes, 14" x 6" x 4", Kraft, 25/Bundle (11R221)
- PRANG Payons™ Watercolor Crayon Set w/Brush, Assorted, PK2 (34312)
- PRANG Modeling Clay, Assorted, 1 lb. Per Pack, PK6 (00740)
- PRANG Semi-Moist Washable Watercolor Set, 8 Colors, PK3 (00800)
- PRANG Tempera Paint, RTU, Washable, 8 oz, Green (DIXX10812)
- PRANG Washable Tempera Paint, 12 Assorted Colors (10796)
- PRANG Construction Paper, Brown, 12in. x 18in. Sheets, 250PK (P6707)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Frozen 2, PK2 (757002)
- Prang