Shop All Arts & Crafts
Prang
Paint, Tempera, Ready to Use, Prang, White
Mfr # 21609
Zoro # G7703722
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Activity Paint
- Size 16 oz
- Paint Color Family White
- Features Ergonomic, Non-toxic
- Standards ACMI Certified AP Nontoxic; ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # 21609
- Zoro # G7703722
- UPC # 072067216090
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Size | 16 oz |
Details
Item | Paint,Tempera, Ready to Use,Prang,White |
Type | Activity Paint |
Paint Color Family | White |
Features | Ergonomic, Non-toxic |
Standards | ACMI Certified AP Nontoxic; ASTM |
Number of Colors | 1 |
Description
Paint,Tempera, Ready to Use,Prang,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Drum, Hp32A Lj Imaging (CF232A)
- THE PACKAGING WHOLESALERS 5 x 5 x 5 Cube Cardboard Corrugated Boxes (BS050505)
- LEARNING RESOURCES New Sprouts® Fix It: My Very Own Tool Set (9230)
- HAMMERMILL Hammermill Colored Paper, 20lb Canary Copy Paper, 8.5x11, 10 Ream, 500 Sheets (103341)
- PRANG Crayons, Nontoxic, Tuck Box, 4/PK, Green/Red/Yellow/Blue 4PK (DIXX150)
- PRANG Crayon, Reg Size, Ast, PK8 (00000)
- PRANG Washable Tempera Paint, Gallon, Turquoise Blue (10613)
- PRANG Paint, Tempera, Ready to Use, Prang, Oe (22802)
- PRANG Prang® Freart® Artist Colored Paper Chalk, PK12 (X15360)
- PRANG Ready-to-Use Tempera Paint, Violet, 16 oz, PK6 (X21606)
- KINDERMAT KinderSmock Full Protection, Ages 6-8, 3PK (LS3)
- Prang