Shop All Arts & Crafts
Prang
Paint, Tempera, Ready to Use, Prang, Oe
Mfr # 22802
Zoro # G7703768
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Tempera Paint
- Includes 1 bottle
- Size Gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # 22802
- Zoro # G7703768
- UPC # 072067228024
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Size | Gallon |
Details
Item | Paint,Tempera, Ready to Use,Prang,Oe |
Color | Orange |
Material | Tempera Paint |
Includes | 1 bottle |
Description
Paint,Tempera, Ready to Use,Prang,Oe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINNACLE Ramp, 48 in. L x 60 in. W x 6 in. H (101012-55R)
- BRADY Letter Label, C, 1-1/2in.Hx7/8in.W (1530-C)
- WEGMANN AUTOMOTIVE 0.75 oz. Coated Mag Weight (Box of 25) (AW075N)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10, Type: Top Tab (UNV10280)
- PRANG Washable Paint, Brown, 16 oz Dispenser-Cap Bottle (10708)
- PRANG Prang 001314 Ambrite Non-Toxic Colored Drawing Chalk; Set Of 144 (1314)
- PRANG Construction Paper, Brown, 12in. x 18in. Sheets, 250PK (P6707)
- PRANG Watercolors, Half Pans, 8 Colors, Assorted PK (DIX08000)
- PRANG Washable Paint, Magenta, 16 oz Dispenser-Cap Bottle (X10710)
- PRANG Paint, 16 oz, Liqud Tempera, Violet (21606)
- DAHLE Trimmer, 18", Rolling, Be (508)
- Prang