Shop All Arts & Crafts
Prang
Paint, Tempera, Ready to Use, Prang, Gn
Mfr # 21604
Zoro # G7703600
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Activity Paint
- Standards ACMI Certified AP Nontoxic; ASTM
- Paint Color Family Green
- Size 16 oz
- Features Ergonomic, Non-toxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # 21604
- Zoro # G7703600
- UPC # 072067216045
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Size | 16 oz |
Details
Item | Paint,Tempera, Ready to Use,Prang,Gn |
Type | Activity Paint |
Standards | ACMI Certified AP Nontoxic; ASTM |
Paint Color Family | Green |
Features | Ergonomic, Non-toxic |
Number of Colors | 1 |
Description
Paint,Tempera, Ready to Use,Prang,Gn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Sealing Belt for FRM-1120C, FRS-1120W, FRM-1120LD Band Sealers (FRM-1120C-10)
- DEFLECTO Outdoor Literature Box, Plastic, 10"x4-1/2"x13-1/8", BK Lid/CL (DEF790901)
- BOX PACKAGING Global Industrial„¢ Plastic Shipping Tag Pre Wired#5, 4-3/4"L x 2-3/8"W, Black, 100/Pack (G26051W)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 9", Kraft, 25/Bundle (11R386)
- PRANG Watercolor Refills, Half-Pan, Semi-Moist, 12/DZ, Violet PK (DIXX8006)
- PRANG Paint, 16 oz, Liqud Tempera, Violet (21606)
- PRANG Prang 037906 Semi-Moist Watercolor Refill Set Oval Pan; Blue-Green (37906)
- PRANG Crayons, L, Mas Pk, 200, PK200 (32341)
- PRANG Paint, Tempera, Ready to Use, Prang, White (21609)
- PRANG Semi-Moist Washable Watercolor Set, 16 Colors, PK6 (16016)
- PRANG Semi-Moist Watercolors, 8 Assorted Colors, PK36 (80519)
- Prang