Shop All Arts & Crafts
Prang
Paint, 16 oz, Liqud Tempera, Violet
Mfr # 21606
Zoro # G7702602
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Activity Paint
- Standards ACMI Certified AP Nontoxic; ASTM
- Size 16 fl oz
- Features Ergonomic, Non-toxic
- Paint Color Family Violet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # 21606
- Zoro # G7702602
- UPC # 072067216069
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Size | 16 fl oz |
Details
Item | Paint,16 oz,Liqud Tempera,Violet |
Type | Activity Paint |
Standards | ACMI Certified AP Nontoxic; ASTM |
Features | Ergonomic, Non-toxic |
Paint Color Family | Violet |
Number of Colors | 1 |
Description
Paint,16 oz,Liqud Tempera,Violet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Dykem Brite-Mark Regular Line Red Marker (8030-8406)
- ZORO SELECT Natura Kraft Paper 36" x 720 ft., 50 lb. Basis Weight (5PGN9)
- CRAFTSMAN Storage, 37" 50 gal. Wheeled Lockable To (CMST37025)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15A913)
- PRANG Canvas Panels, Black, 9in x 12in, 6PK (PAC6053)
- PRANG Paint, Tempera, Ready to Use, Prang, Bk (21608)
- PRANG Washable Tempera Paint, Gallon, Turquoise Blue (10613)
- PRANG Payons™ Watercolor Crayon Set w/Brush, Assorted, PK2 (34312)
- PRANG Paint, 16 oz, Liqud Tempera, Orange (21602)
- PRANG Modeling Clay, Assorted, 1 lb. Per Pack, PK6 (00740)
- CARL MFG Paper Trimmer, 36 Sheet Capacity, Gray, 12" (12210)
- Prang