Shop All Arts & Crafts
Prang
Paint, 16 oz, Liqud Tempera, Orange
Mfr # 21602
Zoro # G7702541
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Activity Paint
- Paint Color Family Orange
- Features Ergonomic, Non-toxic
- Standards ACMI Certified AP Nontoxic; ASTM
- Size 16 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # 21602
- Zoro # G7702541
- UPC # 072067216021
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Size | 16 fl oz |
Details
Item | Paint,16 oz,Liqud Tempera,Orange |
Type | Activity Paint |
Paint Color Family | Orange |
Features | Ergonomic, Non-toxic |
Standards | ACMI Certified AP Nontoxic; ASTM |
Number of Colors | 1 |
Description
Paint,16 oz,Liqud Tempera,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSECT LORE Butterfly Garden Homeschool Edition (1035)
- HANDY ART Acrylic Paint Half Gallon, Ultra Blue (102-065)
- ILC Replacement for Brother Tn-450 (TN-450 BROTHER)
- FROGGY'S FOG Houston Haze Oil-Based Haze Fluid - 4 Gallon Case (DS-HH-4)
- PRANG Watercolors, Half Pans, 8 Colors, Assorted PK (DIX08000)
- PRANG Tempera Paint, Ready to Use, Nontoxic, 1 Gal, Magenta (DIXX22818)
- PRANG Large Crayons Made with Soy, 8 Colors (X00900)
- PRANG Paint, 16 oz, Liqud Tempera, Violet (21606)
- PRANG READY-TO-USE TEMPERA PAINT, PEACH, 16 OZ DISPENSER-CAP BOTTLE (X21634)
- PRANG Washable Paint, Turquoise Blue, 16 oz Dispenser-Cap Bottle (X10712)
- NEXT INNOVATIONS Eagle Garden Stake Sublimation Blank, 12PK (261115004)
- Prang