Shop All Arts & Crafts
Prang
Large Crayons Made with Soy, 8 Colors
Mfr # X00900
Zoro # G902690481
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Standards ACMI AP Non-Toxic Certified
- Size Large
- Weight 0.2 lbs
- Marking Tool Tip Size Group Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # X00900
- Zoro # G902690481
- UPC # 72067009005
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Size | Large |
Marking Tool Tip Size Group | Large |
Details
Item | Crayons |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified |
Weight | 0.2 lbs |
Age Recommendation | Ages 3 and Up |
Assortment | Black; Blue; Brown; Green; Orange; Red; Violet; Yellow |
Description
Large size crayons are easier for small hands to grasp and control so they are perfect for the classroom. Crayons are made from a soybean oil and wax formulation that contains no paraffin. This makes them brighter and smoother than ordinary wax crayons. Crisp, true colors offer excellent blendability and color purity. Easy-open tuck box keeps crayons accessible and safely stored. Made from 100% renewable resources.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Bulletin/Dry-Erase Board, Melamine/Cork, 36 x 24, White/Brown, Oak Finish Frame (S553)
- ZORO SELECT 2" D-Ring Binder, White (UNV30732)
- ZORR Zorr 222031 Roll a Tray Max Liner (856728004062)
- ESSELTE PENDAFLEX CORP. Boorum & Pease® Columnar Book, Record Ruled, Single Page Form, 10-3/8" x 8-1/8", 300 Sheets/Pad (21300R)
- PRANG Crayon, Reg Size, Ast, PK24 (00400)
- PRANG Prang 001266 Non-Toxic Washable Semi-Moist Watercolor Paint Refill; Plastic Half Pan; Yellow; Pack - 12 (1266)
- PRANG Washable Paint, Turquoise Blue, 16 oz Dispenser-Cap Bottle (X10712)
- PRANG Professional Watercolors, 8-Color Half Pan Set with Brush, 3PK (08000)
- PRANG Payons™ Watercolor Crayon Set w/Brush, Assorted, PK2 (34312)
- PRANG Tempera Paint, Ready to Use, Nontoxic, 16 oz., Magenta (DIXX21618)
- TRU-RAY Art Roll, Festive Green, 36in x 500ft (100592)
- Prang