Shop All Glues
Prang
Glue Stick, Blue, 0.74 oz
Mfr # DIXX15090
Zoro # G507480432
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Application Craft; Project; Paper; Photo; Fabric
- Container Size 0.74 oz
- Application Method Twist-up
- Standards AP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 0.74 oz |
Details
Item | Glue Stick |
Color | Blue |
Application | Craft; Project; Paper; Photo; Fabric |
Application Method | Twist-up |
Standards | AP |
Description
Disappearing Blue Washable Glue Stick rubs on blue so it applies visible and then dries clear It spreads easily and dries wrinklefree for highquality crafts and projects Handy twistup applicator makes advancing the glue fast and simple for children Washable design cleans easily from most skin and clothing Odorless, nontoxic formula is safe for use by young learners Glue stick is perfect for use on paper, photos, fabrics and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORD FUSOR Lord Fusor 109B Metal Bonding Adhesive Medium-Set; 1.7 Oz. (FUS-109B)
- 3M Sealant, 600 mL, SausaPack, Black, Silane Modified Polymer Base (740 UV)
- OATEY PVC Cement, Low VOC, 8 oz., Clear (31013)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 10 mL Bottle (15010)
- PRANG Panel Bonding Adhesive, Blue, 0.28 oz (15089)
- PRANG Glue Stick, Clear, 1.27 oz (15091)
- GORILLA GLUE GORILLA SUPERGLUE GEL2PK (7820002)
- HANDY ART Glue, White, 8 oz (1491-01)
- LIQUID NAILS Adhesive, Fuze*It Perfect Glue Series, Clear, 4 to 8 hr Full Cure, 0.75 oz, Tube (PG-00)
- FASTCAP Clear, 16 oz, Bottle (2P10DEBONDER)
- GORILLA GLUE GLUE WHT 2OZ (5201205)
- Prang Glues