Shop All Permanent Markers
Prang
Fine Line Markers, Fine Bullet Tip, Assorted Colors, 96PK
Mfr # 80796
Zoro # G703475300
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Fine
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 2 lbs
- Marker Grade Artist Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prang
- MFR # 80796
- Zoro # G703475300
- UPC # 72067807960
- Country of Origin Italy
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 2 lbs |
Marker Grade | Artist Quality |
Point Type | Bullet |
Description
Take care of the details with the durable fine line nib of this marker. Ideal for coloring, graphs, charts, maps and projects that require small details. Colors blend easily to create new unique shades.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 14" x 3", Kraft, 25/Bundle (55VH57)
- DECKER TAPE PRODUCTS Label, DL1811, CAUTION KEEP FROM FREEZING, 3" X 4" (DL1811)
- 3M 3M Thermal Pouches, Letter Size 9 In X 11.4 In 50/Pack (TP3854-50)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 24 oz. (BD 24)
- PRANG Blue, Black, Green, Orange, Purple, Yellow, Red, Brown Bullet Tip Washable Master Pack Art Markers (80614)
- DYKEM No. 44 Black High Temperature Action Marker (DY390877)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Blue, PK12 (37003)
- SCHOOL SMART ART MARKER WASHABLE CHISEL TIP SET OF 8 - PK (6773W-8ASST)
- SHARPIE Blue Permanent Marker, Fine Tip, 12 PK (32703)
- AVERY UltraDuty Marks A Lot Permanent Ma, PK12 (29842)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Blue, PK12 (UNV07073)
- Prang Permanent Markers