Shop All Pencils
Prang
Duo Colored Pencils, 36 Color Set, PK3
Mfr # X22118
Zoro # G3854642
product price: $23.49
/pk 3, $7.83/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood, Wax
- Color Assorted
- Recommended Age 5+ Years
- Includes 54 Duo Colored Pencils
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Wood, Wax |
Color | Assorted |
Recommended Age | 5+ Years |
Includes | 54 Duo Colored Pencils |
Recommended Grade | Grade K+ |
Description
Pre-sharpened colored pencils are ready for immediate use. Features two colors per pencil with a smooth 3mm core for colorful and comfortable creativity. Wood casing sharpens easily for extended use. Pencils have a 3mm core. Each set includes 18 colored pencils containing 36 assorted colors. Sold as 3 sets for a total of 54 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook Kit, 4in x 6in Sheet, Tan Cover (946T-KIT)
- SCHOOL SMART Electric Pencil Sharpener, 5-1/2 x 3-3/4 x 7-3/4 Inches (V8)
- GENUINE JOE Cleaning Pad HolderLight Gray (GJO20060)
- PYRAMID Time Card, PK100 (42415)
- PRANG Prang® Groove Slim 3.3mm Colored Pencils, PK144 (X28144)
- PRANG Prang® Peel Off Charcoal Pencil, PK12 (X60200)
- PRANG Prang 1590686 Duo Colored Pencils; Assorted Colors - Set of 18 (1590686)
- PRANG Prang Colored Wood Pencil Set, 3.3, PK12 (22120)
- PRANG Duo-Color Colored Pencil Sets, 3 mm, Assorted Lead/Barrel Colors, PK6 (22106)
- PRANG Groove Colored Pencils, 3.3 mm, 2B (#1), 24 Assorted Lead/Barrel Colors (28124)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENP205A)
- Prang Pencils