Shop All Pencils
Prang
Duo Colored Pencils, 12 Color Set, PK12
Mfr # X22106
Zoro # G3854554
product price: $30.15
/pk 12, $2.51/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood, Wax
- Recommended Grade Grade K+
- Includes 72 Duo Colored Pencils
- Recommended Age 5+ Years
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Wood, Wax |
Recommended Grade | Grade K+ |
Includes | 72 Duo Colored Pencils |
Recommended Age | 5+ Years |
Color | Assorted |
Description
Pre-sharpened colored pencils are ready for immediate use. Features two colors per pencil with a smooth 3mm core for colorful and comfortable creativity. Wood casing sharpens easily for extended use. Pencils have a 3mm core. Each set includes 6 colored pencils containing 12 assorted colors. Sold as 12 sets for a total of 72 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 24", Kraft, 50/Case (P1524K)
- BSC PREFERRED 6 x 4 x 3/4'' - 8 oz. Ice-Brix Cold Packs, 36PK (S-7361)
- AT-A-GLANCE At-A-Glance® Standard Daily Journal, 7-11/16" x 12-1/8" Page Size, Red Moire (SD377-13)
- UNI-BALL Pen, Uniball, 207 Gel, 1M, Be, PK12 (UBC1790896)
- PRANG Prang® Groove Slim 3.3mm Colored Pencils, PK144 (X28144)
- PRANG Prang Colored Wood Pencil Set, 3.3, PK12 (22120)
- PRANG Prang® Peel Off Charcoal Pencil, PK12 (X60200)
- PRANG Groove Colored Pencils, 3.3 mm, 2B (#1), 24 Assorted Lead/Barrel Colors (28124)
- PRANG Duo-Color Colored Pencil Sets, 3 mm, Assorted Lead/Barrel Colors, PK6 (22106)
- PRANG Prang 1590686 Duo Colored Pencils; Assorted Colors - Set of 18 (1590686)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo With Eraser, 12 Per Pack, PK3 (B21T)
- Prang Pencils