Shop All Arts & Crafts
Prang
Crayon, Reg Size, Ast, PK8
Mfr # 00000
Zoro # G7496085
product price: $0.98
/pk 8, $0.12/ea
Sold in multiples of 8 for $7.84
$7.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Marking Tool Tip Size Group Standard
- Size Standard
- Standards ACMI AP Non-Toxic Certified
- Weight 0.11 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # 00000
- Zoro # G7496085
- UPC # 072067000002
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Standard |
Size | Standard |
Details
Item | Crayon,Reg Size,Ast,PK8 |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified |
Weight | 0.11 lbs |
Assortment | Black; Blue; Brown; Green; Orange; Red; Violet; Yellow |
Description
Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Desk Organizer, 11-1/8x5x3-7/8", Blk Pearl (FEL8038901)
- GLOBAL INDUSTRIAL Carton Sizer Replacement Blade (244287)
- FROST KING Window Insulation Kit 42" x 62", Outdoor (V93A)
- REDIFORM Book, Sales Carbonless Dup (5L527)
- PRANG Ready-to-Use Tempera Paint, Violet, 16 oz, PK6 (X21606)
- PRANG Washable Paint, Magenta, 16 oz Dispenser-Cap Bottle (X10710)
- PRANG Professional Watercolors, 8 Assorted Colors, Oval Pan Palette Tray (00800)
- PRANG Watercolors, Half Pans, 8 Colors, Assorted PK (DIX08000)
- PRANG Washable Paint, Brown, 16 oz Dispenser-Cap Bottle (10708)
- PRANG Paint, Tempera, Ready to Use, Prang, Blue (21605)
- CRAYOLA Washable Paint, 6 Colors, Blue/Green/Orange/Red/Violet/Yellow, 2 oz (541204)
- Prang