Shop All Interior Paints
Prang
Craft Paint, Matte, Multi
Mfr # 21696
Zoro # G2120616
product price: $44.15
/pk 12, $3.68/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Package Quantity 12
- Color Multi
- Finish Matte
- Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # 21696
- Zoro # G2120616
- Country of Origin Mexico
- Category Interior Paints
Details
Item | Craft Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Package Quantity 12 |
Color | Multi |
Finish | Matte |
Marking Tool Surface Material | Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone |
Standards | ACMI AP Non-Toxic Certified |
Application Method | Brush; Sponge |
Capacity | 16 oz |
Weight | 14.85 lbs |
Application | Interior |
Description
Ready-to-Use Tempera Paint,12 Ass,PK12, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Satin Clear Oil-Based Brushing Lacquer 12.25 oz (152100000)
- VHT Heat Resistant to 500 Degrees Fahrenheit, Cast Coat Iron, 12 Ounce Aerosol Spray Can (DE1651)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9192402-5015)
- PREMIER 7 in. Z-Pro Plastic Mini Roller Tray (16)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Sky Blue, 1 gal (380225)
- MODERN MASTERS 6 Oz Tequila Gold WaterBased Decorative Metallic Paint (ME661)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Linen, 1 gal (380220)
- MODERN MASTERS Metallic Paint, WaterBase, Copper, 1 pt (ME149)
- MODERN MASTERS Metallic Paint, WaterBase, Black Pearl, 6 oz (ME700)
- MODERN MASTERS Metallic Paint, Water Base, Oyster, 6 oz (ME705)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 qt (CC664B099-04)
- Prang Interior and Exterior Paints and Stains