Shop All Arts & Crafts
Prang
Construction Paper, Light Brown, 9in. x 12in. Sheets, 500PK
Mfr # P6903
Zoro # G505262757
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Includes 500 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prang
- MFR # P6903
- Zoro # G505262757
- UPC # 194629037957
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Details
Color | Light Brown |
Material | Paper |
Includes | 500 Sheets |
Description
Prang Heavyweight Groundwood Construction Paper provides the best value in school grade construction paper. It is the perfect solution for school projects and other arts and crafts. It has bright and consistent colors, is slightly textured and cuts and folds evenly without cracking. Recyclable. Sheets measure 9" x 12". Each pack includes 50 sheets. Sold as 10 packs for a total of 500 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 12" x 12", Kraft, 25/Bundle (11A726)
- AVERY DENNISON Divider, Plastic Pocket, 8Tb, Assorted, PK5 (11903)
- UWE NTEP Scale, 15 kg , 5 g, Legal For Trade, Toploader, Portion Weigher, Backlit Display, Auto-Tare (XM-15)
- BUSINESS SOURCE Pad, Premium, 8.5X11.75, White 6PK (BSN03107)
- PRANG Washable Art Markers, Bullet Tip, Classic Colors, PK24 (DIX80680)
- PRANG Paint, Tempera, Ready to Use, Prang, White (21609)
- PRANG Canvas Panels, Black, 9in x 12in, 6PK (PAC6053)
- PRANG Payons™ Watercolor Crayon Set w/Brush, Assorted, PK2 (34312)
- PRANG Watercolors, Oval Pan Refill Tray, 8 Colors, PK9 (08200)
- PRANG Crayon, Reg Size, Ast, PK24 (00400)
- CRAYOLA Metallic Crayons, Regular Size, 24 Colors Per Set, 144PK (528815)
- Prang