Shop All Arts & Crafts
Prang
Construction Paper, Bright Blue, 9in. x 12in. Sheets, 500PK
Mfr # P7503
Zoro # G905262760
product price: $23.99
/pk 500, $0.05/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Includes 500 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # P7503
- Zoro # G905262760
- UPC # 194629088287
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Details
Color | Bright Blue |
Material | Paper |
Includes | 500 Sheets |
Description
Prang Heavyweight Groundwood Construction Paper provides the best value in school grade construction paper. It is the perfect solution for school projects and other arts and crafts. It has bright and consistent colors, a smooth texture and cuts and folds evenly without cracking. Recyclable. Measures 9" x 12". Includes 50 sheets. Sold as 10 packs for a total of 500 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 17" Laptop Case, Silver, Aluminum (USLAC10010)
- SCOTCH Tape, Roll, Transp, 3/4X1296" (600341296)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- RUST-OLEUM Modern Masters ME208 1G Iron Reactive Metallic Paint (ME208-GAL)
- PRANG Washable Tempera Paint, Gallon, Turquoise Blue (10613)
- PRANG Prang® Classic Art Markers, Fine Tip, 12 Colors, PK144 (X80744)
- PRANG Classic Art Markers, Fine Line, 24 Colors Per Set, 48PK (80715)
- PRANG Semi-Moist Washable Watercolor Set, 8 Colors, PK3 (00800)
- PRANG Watercolors, Oval Pans, 16 Color Set with Brush, PK2 (16000)
- PRANG Washable Tempera Paint, 12 Assorted Colors (10796)
- MARSH Oil Stencil Board, Yellow, 6 x 20 in. (OBC15-6X20-50)
- Prang