Shop All Pencils
Prang
Colored Pencil Sets, 3.3 mm, 2B (#1), Assorted Lead/Barrel Color, PK36
Mfr # 22360
Zoro # G6081781
product price: $9.55
/pk 36, $0.27/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Color Assorted
- Weight 0.514 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 3.3 mm |
Details
Item | Pencils |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | No |
Color | Assorted |
Weight | 0.514 lbs |
Standards | ACMI AP Non-Toxic Certified; PMA Certified Non-Toxic |
Pencil Barrel Color Assortment | 36 Assorted Colors |
HB Graphite Scale | 2B |
Art/Drafting Pencil Grade | Scholastic |
Pencil Grip Type | Round |
Numeric Graphite Scale | #1 |
Description
Prang® Colored Pencil Sets, 3.3 mm, 2B (#1), Assorted Lead/Barrel Colors, 36/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (81921)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- MAPED Essentials Yellow Triangular Graphite #2 Pencils, PK144 (851770ZT)
- DOCUGARD Paper, Security, 2Ptcbls, Be Pk (PRB04544)
- PRANG Prang Colored Wood Pencil Set, 3.3, PK12 (22120)
- PRANG Groove Colored Pencils, 3.3 mm, 2B (#1), 24 Assorted Lead/Barrel Colors (28124)
- CRAYOLA Color Pencil, Erasable, Assorted, PK12 (684412)
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENPD277TC)
- SCHOOL SMART No 2 Pre-Sharpened Pencils, Latex-Free Eraser, Pack of 12 PK (084453)
- FASTCAP Fastcap FCFATBOY REFILL Fatboy Refill Pencil; Graphite (FCFATBOY REFILL)
- FASTCAP Fastcap FCFATBOY RED REFILL Refill Leads for Fatboy Pencil; Red (FCFATBOY RED REFILL)
- Prang Pencils