Shop All Pencils
This Product is Discontinued
Prang
Colored Pencil Sets, 3 mm, 2B (#1), Assorted Lead/Barrel Colors, PK72 (Discontinued)
Mfr # 22725
Zoro # G6074352
This Product is Discontinued
Key Features
- Material Wood, Wax, Pigment
- Barrel Color Assorted
- Includes Eraser No
- Color Assorted
- Art/Drafting Pencil Grade Student
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 3 mm |
Details
Item | Pencils |
Material | Wood, Wax, Pigment |
Barrel Color | Assorted |
Includes Eraser | No |
Color | Assorted |
Art/Drafting Pencil Grade | Student |
Pencil Barrel Color Assortment | 72 Assorted Colors |
Pencil Grip Type | Round |
Numeric Graphite Scale | #1 |
HB Graphite Scale | 2B |
Standards | ACMI AP Non-Toxic Certified |
Description
PrangĀ® Colored Pencil Sets, 3 mm, 2B (#1), Assorted Lead/Barrel Colors, 72/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.