Shop All Arts & Crafts
Prang
Classic Art Markers, Fine Line, 36 Colors, 36PK
Mfr # 80712
Zoro # G904865290
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 36 Assorted Classic Markers
- Material Plastic, Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prang
- MFR # 80712
- Zoro # G904865290
- UPC # 72067807120
- Country of Origin Italy
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 36 Assorted Classic Markers |
Material | Plastic, Ink |
Description
Prang classic markers with a fine tip will out perform any other marker. Reliable performance with a special formula that won't bleed through the paper and won't dry out when the cap is off for over 24 hours. Our tips are durable and break-resistant. Our ventilated caps conform to safety specifications. Bright, vivid colors. AP certified, non-toxic. Each pack includes 36 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 4" x 4" x 2", White, 50/Bundle (M442)
- US CARGO CONTROL Quilted Door Cover (DC10122)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Calendar Confetti Style (95305)
- NATIONAL HARDWARE Wire Galv 12Gax100Ft (N266-973)
- PRANG Watercolor Refills, Half-Pan, Semi-Moist, 12/DZ, Turquoise BE PK (DIXX8019)
- PRANG Classic Markers, Non-Toxic, Fine Tip, 96-Color Set, AST PK (DIX80796)
- PRANG Ready-to-Use Tempera Paint, Gallon, Peach (22834)
- PRANG Large Crayons Made with Soy, 8 Colors (X00900)
- PRANG Watercolors, Half Pans, 8 Colors, Assorted PK (DIX08000)
- PRANG Classic Art Markers, Fine Line, 24 Colors Per Set, 48PK (80715)
- PACON Kraft Paper, 36"x1000ft., Royal Blue (63200)
- Prang