Shop All Arts & Crafts
Prang
Classic Art Markers, Fine Line, 24 Colors Per Set, 48PK
Mfr # 80715
Zoro # G904865306
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 48 Assorted Classic Markers
- Material Plastic, Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prang
- MFR # 80715
- Zoro # G904865306
- UPC # 194629102051
- Country of Origin Italy
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 48 Assorted Classic Markers |
Material | Plastic, Ink |
Description
Prang classic markers with a fine tip will out perform any other marker. Reliable performance with a special formula that won't bleed through the paper and won't dry out when the cap is off for over 24 hours. Our tips are durable, break resistant. Our ventilated caps conform to safety specifications. Bright, vivid colors. AP certified, non-toxic. Each pack includes 24 markers. Sold as 2 packs for a total of 48 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Ratcheting Cargo Strap With Rod Hook (STRAP-27-RH)
- DURABUBBLE Bubble Roll, 250 ft. Roll Length, Green (EVL48P12)
- PENTEL Porous Point Pen, Fine 0.7 mm, Black PK12 (PENS520A)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA21316)
- PRANG Prang 001314 Ambrite Non-Toxic Colored Drawing Chalk; Set Of 144 (1314)
- PRANG Classic Markers, Non-Toxic, Fine Tip, 96-Color Set, AST PK (DIX80796)
- PRANG Paint, 16 oz, Liqud Tempera, Brown (21607)
- PRANG Tempera Paint, Ready to Use, Nontoxic, 16 oz., Magenta (DIXX21618)
- PRANG Ready-to-Use Tempera Paint, Red, 1 gal (22801)
- PRANG Ready-to-Use Tempera Paint, Magenta, 16 oz Dispenser-Cap Bottle (X21618)
- PRANG Washable Tempera Paint, Gallon, Turquoise Blue (10613)
- Prang