Shop All Utility Carts
Prairie View Industries
Prairie View LUGDB2 2 Lug Aluminum Carts; 20 x 24.5 x 33 in.
Mfr # LUGDB2
Zoro # G704009481
original price:
$258.83
4% off
new price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prairie View Industries
- MFR # LUGDB2
- Zoro # G704009481
- UPC # 832133005047
- Country of Origin China
- Category Utility Carts
Description
Prairie View offers a full line of commercial kitchen equipment in both stainless steel and aluminum. We create innovative design and elegant style which is user friendly in functionality. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation. We are renowned for our high quality and beauty of our skilled production.
Features- All Welded
- Aluminum Carts
- Lug Capacity: 2
- Dimensions: 20" H x 24.5" W x 33" L
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- VESTIL Dock Leveler Actuation Handle (FM-BAR)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- LIFT-ALL 2 X 27 Replacement Adj Strap With Flat (22710KRSFH)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGCT2 2 Lug Aluminum Carts; 33 x 16.5 x 28.5 in. (LUGCT2)
- PRAIRIE VIEW INDUSTRIES Prairie View NUC2424 2 Tier Aluminum Utility Carts; 36 x 24 x 24 in. (AUC2424)
- PRAIRIE VIEW INDUSTRIES NUC2424-3 3 Tier Aluminum Utility Carts- 36 x 24 x 24 in. (AUC2424-3)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGNBL4 4 Bushel Lid Polyethylene Bulk Movers; 2 x 22.5 x 34 in. (LUGNBL4)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGCT1BK9-NBT 9 Bushel Bulk Movers Aluminum Cart & Tub; 36 x 29.5 x 41.5 in. (LUGCT1BK9-NBT)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-1836-2-95)
- LUXOR Cart (2)Tub, with 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC121-B)
- Prairie View Industries Utility & Storage Carts