Shop All Utility Carts
Prairie View Industries
Prairie View LUGCT3 3 Lug Aluminum Carts; 43.75 x 15.5 x 28.5 in.
Mfr # LUGCT3
Zoro # G604009451
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prairie View Industries
- MFR # LUGCT3
- Zoro # G604009451
- UPC # 832133004736
- Country of Origin China
- Category Utility Carts
Description
Prairie View offers a full line of commercial kitchen equipment in both stainless steel and aluminum. We create innovative design and elegant style which is user friendly in functionality. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation. We are renowned for our high quality and beauty of our skilled production.
Features- All Welded
- Aluminum Carts
- Lug Capacity: 3
- Dimensions: 43.75" H x 15.5" W x 28.5" L
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 4.5" Dia, 52" H, Black (CL1385R)
- WARN Electric Winch, 2/3HP, 115/230VAC (93000)
- LITTLE GIANT Standard Platform Truck, 3600 lb. (NBB-2448-8PYBK)
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 26 lb. (BOL-36-5.5)
- PRAIRIE VIEW INDUSTRIES Prairie View NUC2424 2 Tier Aluminum Utility Carts; 36 x 24 x 24 in. (AUC2424)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGNBL4 4 Bushel Lid Polyethylene Bulk Movers; 2 x 22.5 x 34 in. (LUGNBL4)
- PRAIRIE VIEW INDUSTRIES NUC2424-3 3 Tier Aluminum Utility Carts- 36 x 24 x 24 in. (AUC2424-3)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGCT1BK9-NBT 9 Bushel Bulk Movers Aluminum Cart & Tub; 36 x 29.5 x 41.5 in. (LUGCT1BK9-NBT)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGDB2 2 Lug Aluminum Carts; 20 x 24.5 x 33 in. (LUGDB2)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGCT2 2 Lug Aluminum Carts; 33 x 16.5 x 28.5 in. (LUGCT2)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-2448-4-3K-95)
- Prairie View Industries Utility Carts