Shop All Food Service Storage & Transportation
Prairie View Industries
Prairie View LPZ2518 24 Pan Single Pizza Racks; 72.5 x 21.5 x 14.88 in.
Mfr # LPZ2518
Zoro # G103851704
product price: $513.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$513.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prairie View Industries
- MFR # LPZ2518
- Zoro # G103851704
- UPC # 832133008796
- Country of Origin China
- Category Food Service Storage & Transportation
Description
Prairie View offers a full line of commercial kitchen equipment in both stainless steel and aluminum. We create innovative design and elegant style which is user friendly in functionality. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation. We are renowned for our high quality and beauty of our skilled production.
Features- Single Pizza Racks
- Shelf Spacing: 2.5"
- Pan Capacity: 24
- Dimensions: 72.5" H x 21.5" W x 14.88" L
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot Burner (819143)
- T&S BRASS Snap-In Index Button, Medium-Blue, T&S Logo (018506-19NS)
- MULTIPLEX Mount, Isolation (9324159)
- ULTRAFRYER Motor, Blower , 115 Volt, Par 3 (17A015)
- PRAIRIE VIEW INDUSTRIES Prairie View, Single Pizza Rack, 24 Pan Capacity, 21-1/2inW x 73-1/2inH x 16inD (LPZ2518)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGCT1 1 Lug Aluminum Cart; 20 x 16.5 x 24.25 in. (LUGCT1)
- PRAIRIE VIEW INDUSTRIES -C Pan Rack Covers- Clear - 63.5 x 27 x 22 in. (VYRE)
- PRAIRIE VIEW INDUSTRIES Prairie View BBS-F Full Size Bread & Batter Station; 60.25 x 24.75 x 29 in. (BBS-F)
- CARLISLE FOODSERVICE Combination Flatware Rack, PK6 (RF14)
- CARLISLE FOODSERVICE RG25-4C410 OptiClean 25 Compartment Red Color-Coded Glass Rack with 4 Extenders (271RG254CRD)
- BAR MAID Washer, Glass-115Vsubmersible For Bar Maid - Part# Barss-100 (BARSS-100)
- Prairie View Industries Food Service Storage & Transportation