Shop All Wheelchair Ramps
Prairie View Industries
Prairie View Industries 8-ft x 30-in Portable Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 16-in Rise
Mfr # WCR830
Zoro # G103876493
Free Shipping & Returns
$684.99
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
- Brand Prairie View Industries
- MFR # WCR830
- Zoro # G103876493
- UPC # 832133000080
- Country of Origin China
- Category Wheelchair Ramps
Description
This portable and compact multifold access ramp is ideal for use when access in needed in around or away from the home. The maximum rise it can accommodate is 16" in an occupied wheel chair. It can separate into two sections. Uniquely tested and listed by Underwriters Laboratories inc. for load capacity rating. It has a 300 lb. single axle or 800 lbs double axle rating.
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
- BIL-JAX Insert Pin - No Collar - #6 (0007-106)
- ZORO SELECT Retractable Dock Shelter, 24 In (D-520-24)
- TMI Strip Door Hardware, 4 ft., Aluminum (999-00050)
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Yellow Polycoat, 200' per Square Pail (PD0752496N)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries SL336 Solid 3 Ft x 30 Inch Ramp (SL330)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries X2730DC Double Cabinet Organizer (X2730DC)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 7-ft x 30-in Portable Multifold Reach Wheelchair Ramp 800 lb. Weight Capacity Maximum 14-in Rise (UTW730)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 8-ft x 36-in Portable Bariatric Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 16-in Rise (BAR836)
- PRAIRIE VIEW INDUSTRIES 10 in x 32 in Threshold Wheelchair Ramp 600 lb. Weight Capacity Maximum 3/4in Rise (TH1032)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 3-ft x 36-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 6-in Rise (SL336)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP2436)
- Prairie View Industries Wheelchair Ramps