Prairie View Industries

Prairie View Industries 8-ft x 30-in Portable Multifold Reach Wheelchair Ramp 800 lb. Weight Capacity Maximum 16-in Rise


product price: $747.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This portable and compact multifold ramp is ideal for use when the primary need is to get a wheelchair or scooter into the back of a vehicle. Designed to rest securely on the interior side of the vehicle and clearing the rear bumper. The maximum rise it can accommodate is 24" for a unoccupied wheelchair or scooter. If it is used for other applications such as at a step with an occupied wheelchair or scooter the maximum rise it can accommodate is 16". It can separate into two sections. Uniquely tested and listed by Underwriters Laboratories inc. for load capacity rating. It has a 300 lb. single axle or 800 lbs double axle rating.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.