Prairie View Industries

Prairie View Industries 7-ft x 30-in Portable Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 14-in Rise


product price: $546.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Separates into Two Pieces for Easy Carrying.
  • Folds, Carries Like a Suitcase.
  • Closure Strap Locks Ramp Panels Together.
  • Lightweight, Easy-to-Handle and Set Up.
  • Durable Welded Construction.
  • Safety Guide Indicates if Ramp is on a Safe Slope.
  • Full Platform Provides Excellent Stability.
  • Anti-Slip, High Traction Surface.
  • Accommodates Wheelchairs and Scooters with Various Wheel Configurations.
  • Safety DVD and Steel Security Pins Included.
  • Length: 7'.
  • Width: 30".
  • Folded Size: 44-1/4" x 16" x 9".
  • 800 lbs
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.