Shop All Wheelchair Ramps
Prairie View Industries
Prairie View Industries 7-ft x 30-in Portable Multifold Reach Wheelchair Ramp 800 lb. Weight Capacity Maximum 14-in Rise
Mfr # UTW730
Zoro # G303876545
product price: $540.99
/ea
Free Shipping & Returns
$540.99
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
- Brand Prairie View Industries
- MFR # UTW730
- Zoro # G303876545
- UPC # 832133000127
- Country of Origin China
- Category Wheelchair Ramps
Description
This portable and compact multifold ramp is ideal for use when the primary need is to get a wheelchair or scooter into the back of a vehicle. Designed to rest securely on the interior side of the vehicle and clearing the rear bumper. The maximum rise it can accommodate is 21" for a unoccupied wheelchair or scooter. If it is used for other applications such as at a step with an occupied wheelchair or scooter the maximum rise it can accommodate is 14". It can separate into two sections. Uniquely tested and listed by Underwriters Laboratories inc. for load capacity rating. It has a 800 lb. single axle or 600 lbs double axle rating.
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
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-400 A2 C7 P5)
- WERNER 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7120-2)
- RWM Kingpinless Swvl Caster, 7000 lb, 3" W (76-NYB-0630-S)
- CARLISLE FOODSERVICE Turf Saver Tire (5110961)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 4-ft x 36-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 8-in Rise (SL436)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 8-ft x 30-in Portable Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 16-in Rise (WCR830)
- PRAIRIE VIEW INDUSTRIES 10 in x 32 in Threshold Wheelchair Ramp 600 lb. Weight Capacity Maximum 3/4in Rise (TH1032)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 8-ft x 36-in Portable Bariatric Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 16-in Rise (BAR836)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries SL336 Solid 3 Ft x 30 Inch Ramp (SL330)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 3-ft x 36-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 6-in Rise (SL336)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 2" Rise x 46" Wide x 23-1/4" Depth (MRAEZ2100)
- Prairie View Industries Ramps