Shop All Wheelchair Ramps
Prairie View Industries
Prairie View Industries 6-ft x 30-in Portable Singlefold Wheelchair Ramp 800 lb. Weight Capacity Maximum 12-in Rise
Mfr # SFW630
Zoro # G503876499
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prairie View Industries
- MFR # SFW630
- Zoro # G503876499
- UPC # 832133000325
- Country of Origin China
- Category Wheelchair Ramps
Description
This portable and compact singlefold access ramp is ideal for use when access in needed in around or away from the home. The maximum rise it can accommodate is 12" in an occupied wheel chair. Uniquely tested and listed by Underwriters Laboratories inc. for load capacity rating. It has a 300 lb. single axle or 800 lbs double axle rating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Tub Shelf Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 400 lb (EC11-G)
- FLEXCO Alligator Lacing, #15, L12 In, PK4 (28001430)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 250' (SFC12W-14AWG-250)
- CALDWELL GROUP. Lif-Truc Fork Lift Beam, Single Fork Single Fixed Hook, 3000lb., 5-1/2in Dim A Size (5-1 1/2-5)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 8-ft x 36-in Portable Bariatric Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 16-in Rise (BAR836)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 5-ft x 30-in Portable Singlefold Wheelchair Ramp 800 lb. Weight Capacity Maximum 10-in Rise (SFW530)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries SL336 Solid 3 Ft x 30 Inch Ramp (SL330)
- PRAIRIE VIEW INDUSTRIES 5-ft x 36-in Solid with Handrails Wheelchair Ramp 850 lb. Weight Capacity Maximum 10-in Rise (XPS536)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 3-ft x 36-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 6-in Rise (SL336)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 8-ft x 30-in Portable Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 16-in Rise (WCR830)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 6-ft x 30-in Portable Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 12-in Rise (WCR630)
- Prairie View Industries Wheelchair Ramps