Shop All Wheelchair Ramps
Prairie View Industries
Prairie View Industries 6-ft x 30-in Portable Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 12-in Rise
Mfr # WCR630
Zoro # G703876510
product price: $485.99
/ea
Free Shipping & Returns
$485.99
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
- Brand Prairie View Industries
- MFR # WCR630
- Zoro # G703876510
- UPC # 832133000066
- Country of Origin China
- Category Wheelchair Ramps
Description
This portable and compact multifold access ramp is ideal for use when access in needed in around or away from the home. The maximum rise it can accommodate is 12" in an occupied wheel chair. It can separate into two sections. Uniquely tested and listed by Underwriters Laboratories inc. for load capacity rating. It has a 300 lb. single axle or 800 lbs double axle rating.
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
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 33BF (KG33 AB1)
- WERNER 20 ft. Fiberglass Twin Stepladder (T7420)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- VESTIL Shrink Wrap Roll Cart 3 Roll Capacity 450 lb Glass-Filled Nylon Caster (MSW-72-3)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 8-ft x 30-in Portable Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 16-in Rise (WCR830)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 7-ft x 30-in Portable Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 14-in Rise (WCR730)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 24 in x 32 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 2 in - 3.5 in Rise (ATH2432)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 5-ft x 30-in Portable Singlefold Wheelchair Ramp 800 lb. Weight Capacity Maximum 10-in Rise (SFW530)
- PRAIRIE VIEW INDUSTRIES 5-ft x 36-in Solid with Handrails Wheelchair Ramp 850 lb. Weight Capacity Maximum 10-in Rise (XPS536)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 3-ft x 36-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 6-in Rise (SL336)
- SILVER SPRING Threshold Ramp, 600 lb Load Capacity (TR3216)
- Prairie View Industries Ramps