Shop All Wheelchair Ramps
Prairie View Industries
Prairie View Industries 6-ft x 30-in Portable Multifold Reach Wheelchair Ramp 800 lb. Weight Capacity Maximum 12-in Rise
Mfr # UTW630
Zoro # G603876559
Free Shipping & Returns
$558.99
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
- Brand Prairie View Industries
- MFR # UTW630
- Zoro # G603876559
- UPC # 832133000110
- Country of Origin China
- Category Wheelchair Ramps
Description
This portable and compact multifold ramp is ideal for use when the primary need is to get a wheelchair or scooter into the back of a vehicle. Designed to rest securely on the interior side of the vehicle and clearing the rear bumper. The maximum rise it can accommodate is 18" for a unoccupied wheelchair or scooter. If it is used for other applications such as at a step with an occupied wheelchair or scooter the maximum rise it can accommodate is 12". It can separate into two sections. Uniquely tested and listed by Underwriters Laboratories inc. for load capacity rating. It has a 300 lb. single axle or 800 lbs double axle rating.
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
- IDEAL WAREHOUSE INNOVATIONS Battery Water Refilling Gun, Green (70-1180)
- VESTIL Approach Plate, Steel, w/Beveled Egde (AP-BE)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 24 x 60" (AF2460-2R)
- GUARDAIR Aluminum Extension, 6 In. (75E006A)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 7-ft x 30-in Portable Multifold Reach Wheelchair Ramp 800 lb. Weight Capacity Maximum 14-in Rise (UTW730)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries SL336 Solid 3 Ft x 30 Inch Ramp (SL330)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 4-ft x 36-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 8-in Rise (SL436)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries X2730DC Double Cabinet Organizer (X2730DC)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 5-ft x 30-in Portable Singlefold Wheelchair Ramp 800 lb. Weight Capacity Maximum 10-in Rise (SFW530)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 3-ft x 36-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 6-in Rise (SL336)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP1636)
- Prairie View Industries Wheelchair Ramps