Shop All Wheelchair Ramps
Prairie View Industries
Prairie View Industries 4-ft x 36-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 8-in Rise
Mfr # SL436
Zoro # G303876507
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prairie View Industries
- MFR # SL436
- Zoro # G303876507
- UPC # 832133000189
- Country of Origin China
- Category Wheelchair Ramps
Description
This ramp will work well with both scooters and wheelchairs. The lightweight ramp is perfect for temporary or semi-permanent indoor/outdoor use for both home and businesses. It is crafted out of aluminum with full surface non-skid tread. The ramp has no sharp edges and its not affected by bad weather conditions. Standard outside width for all ramps shown here is 30". Custom width of 36" is also available. The side rail height is 1".
Full platform provides excellent stability.
Durable welded construction.
Anti-slip, high traction surface.
Accommodates wheelchairs and scooters with various wheel configurations.
Safety DVD and steel security pins included.
Length: 4'.
Width: 36". 800 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN #2 STRAIGHT COIL ZINC 65'/REEL, 6040250 (6040250)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A2E30B4P6)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L (BBS12GO)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Top Lock Brake, Loads Up To 300 lb (PGT40748ZN-TPU33(GG))
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 8-ft x 30-in Portable Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 16-in Rise (WCR830)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries X2730DC Double Cabinet Organizer (X2730DC)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 7-ft x 30-in Portable Multifold Reach Wheelchair Ramp 800 lb. Weight Capacity Maximum 14-in Rise (UTW730)
- PRAIRIE VIEW INDUSTRIES 10 in x 32 in Threshold Wheelchair Ramp 600 lb. Weight Capacity Maximum 3/4in Rise (TH1032)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 5-ft x 30-in Portable Singlefold Wheelchair Ramp 800 lb. Weight Capacity Maximum 10-in Rise (SFW530)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 24 in x 32 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 2 in - 3.5 in Rise (ATH2432)
- PVI, PRAIRIE VIEW INDUSTRIES Prairie View Industries 36 in x 36 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 3.5 in - 5 in Rise (ATH3636)
- Prairie View Industries Wheelchair Ramps