Shop All Wheelchair Ramps
Prairie View Industries
Prairie View Industries 4-ft x 30-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 8-in Rise
Mfr # SL430
Zoro # G903876532
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prairie View Industries
- MFR # SL430
- Zoro # G903876532
- UPC # 832133000172
- Country of Origin China
- Category Wheelchair Ramps
Description
This solid platform access ramp is ideal for use when access in needed in or around the home. The solid platform measures 4 feet long and is 30" wide. It provides excellent stability and is covered with anti-slip high traction tape. The maximum rise it can accommodate is 8" in an occupied wheel chair. Uniquely tested and listed by Underwriters Laboratories inc. for load capacity rating. Comes complete with safety DVD and steel security pins. It has a 300 lb. single axle or 800 lbs double axle rating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Storage Tank Ladder, Steel, 15 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST15AL C1)
- LINCOLN Bearing Conveyor (369516)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 20 ft. (512060GRA)
- XPOSE SAFETY Molded Rubber Tie Down Straps 15 in , 50PK (TS-15-50)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 7-ft x 30-in Portable Multifold Reach Wheelchair Ramp 800 lb. Weight Capacity Maximum 14-in Rise (UTW730)
- PRAIRIE VIEW INDUSTRIES 5-ft x 36-in Solid with Handrails Wheelchair Ramp 850 lb. Weight Capacity Maximum 10-in Rise (XPS536)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 4-ft x 36-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 8-in Rise (SL436)
- PRAIRIE VIEW INDUSTRIES 10 in x 32 in Threshold Wheelchair Ramp 600 lb. Weight Capacity Maximum 3/4in Rise (TH1032)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 8-ft x 36-in Portable Bariatric Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 16-in Rise (BAR836)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 5-ft x 30-in Portable Singlefold Wheelchair Ramp 800 lb. Weight Capacity Maximum 10-in Rise (SFW530)
- HANDS ON 10 in x 32 in Threshold Wheelchair Ramp 600 lb. Weight Capacity Maximum 3/4in Rise (HA27663)
- Prairie View Industries Wheelchair Ramps