Shop All Wheelchair Ramps
Prairie View Industries
Prairie View Industries 3-ft x 36-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 6-in Rise
Mfr # SL336
Zoro # G903876464
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prairie View Industries
- MFR # SL336
- Zoro # G903876464
- UPC # 832133000165
- Country of Origin China
- Category Wheelchair Ramps
Description
This solid platform access ramp is ideal for use when access in needed in or around the home. The solid platform measures 3 feet long and is 36" wide. It provides excellent stability and is covered with anti-slip high traction tape. The maximum rise it can accommodate is 6" in an occupied wheel chair. Uniquely tested and listed by Underwriters Laboratories inc. for load capacity rating. Comes complete with safety DVD and steel security pins. It has a 300 lb. single axle or 800 lbs double axle rating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Pyramid Rubber Chock W/ U-Hook, WC-5810 (60-7206)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- HAMILTON Rigid Caster 52 5X2 Poly-Tech (R-525-NF)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L20000)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 8-ft x 30-in Portable Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 16-in Rise (WCR830)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 4-ft x 36-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 8-in Rise (SL436)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 24 in x 32 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 2 in - 3.5 in Rise (ATH2432)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 8-ft x 36-in Portable Bariatric Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 16-in Rise (BAR836)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 5-ft x 30-in Portable Singlefold Wheelchair Ramp 800 lb. Weight Capacity Maximum 10-in Rise (SFW530)
- PRAIRIE VIEW INDUSTRIES 5-ft x 36-in Solid with Handrails Wheelchair Ramp 850 lb. Weight Capacity Maximum 10-in Rise (XPS536)
- ROLL-A-RAMP Roll-A-Ramp 31362 1 ft. x 36 in. Links (31362)
- Prairie View Industries Wheelchair Ramps