Shop All Wheelchair Ramps
Prairie View Industries
Prairie View Industries 16 in x 36 in Threshold Wheelchair Ramp 600 lb. Weight Capacity Maximum 2” Rise
Mfr # TH1636
Zoro # G203876478
product price: $135.99
/ea
Free Shipping & Returns
$135.99
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
- Brand Prairie View Industries
- MFR # TH1636
- Zoro # G203876478
- UPC # 832133000332
- Country of Origin China
- Category Wheelchair Ramps
Description
Designed for doorways.Lightweight durable aluminum.Anti-slip high traction surface.Easy to handle and set up.Hardware provided to secure ramp to surface.Holes punched in top corners for easy installation.Maximum ramp capacity: 600 lbs.Manufactured to the Highest Quality Available.Design is stylish and innovative.Satisfaction Ensured.Size: 16" x 36".
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
- VESTIL Guard Rail Straight Rail, 72" (GR-H2R-BO-6-HDG)
- DAYTON Slip Hook, Alloy Steel, G80,4000 lb. (1DNH8)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 72" (HDFMS-72)
- ULTIMATION Roller Bracket, Galvanized Steel for 7/16in Hex Axle, 1/2 Angle (190-BR)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries SL336 Solid 3 Ft x 30 Inch Ramp (SL330)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 24 in x 32 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 2 in - 3.5 in Rise (ATH2432)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 3-ft x 36-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 6-in Rise (SL336)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 4-ft x 36-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 8-in Rise (SL436)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 8-ft x 30-in Portable Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 16-in Rise (WCR830)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 8-ft x 36-in Portable Bariatric Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 16-in Rise (BAR836)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-05)
- Prairie View Industries Ramps