Prairie View Industries

Prairie View Industries 16-in x 36-in Bariatric Threshold Wheelchair Ramp 800 lb. Weight Capacity Maximum 2-in Rise


product price: $240.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This bariatric threshold ramp is ideal for use over rises that may be present in a door or passage way. Made with heavier material it has a 400 lb. single axle or 800 lbs double axle rating. The maximum rise is can accommodate in an occupied wheelchair or scooter is 2".Manufactured to the Highest Quality Available.Satisfaction Ensured.Great Gift Idea.Designed for doorways.Holes punched in top corners for easy installation.Lightweight. durable aluminum.Anti-slip. high traction surface.Hardware provided to secure ramp to surface.Length: 16".Width: 36".Threshold Height: 1.5" - 2".

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.