Shop All Dunnage Racks
Prairie View Industries
Prairie View DR2448 Nesting Dunnage Aluminum Racks; 12 x 24 x 48 in.
Mfr # DR2448
Zoro # G204043060
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prairie View Industries
- MFR # DR2448
- Zoro # G204043060
- UPC # 832133004484
- Country of Origin China
- Category Dunnage Racks
Description
Prairie View offers a full line of commercial kitchen equipment in both stainless steel and aluminum. We create innovative design and elegant style which is user friendly in functionality. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation. We are renowned for our high quality and beauty of our skilled production.
Features- Nesting Design
- Nesting Dunnage Aluminum Racks
- Dimensions: 12" H x 24" W x 48" L
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Pallet Rack Row Spacer 12" x 3-3/16" (RSR3G008G)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Eucalyptus Green, 3 PK (20414)
- RUBBERMAID Black/Red Attached Lid Container, Plastic, 52.66 gal Volume Capacity (1949208)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (ECB-1050-003)
- PRAIRIE VIEW INDUSTRIES Prairie View DR2024-8 Nesting Dunnage Aluminum Racks; 8 x 19.25 x 23.25 in. (DR2024-8)
- PRAIRIE VIEW INDUSTRIES Prairie View DR1824-8 Nesting Dunnage Aluminum Racks; 8 x 17.25 x 23.25 in. (DR1824-8)
- NEXEL Nexelon Wire Dunnage Rack, 24W x 14D x 14H (P1424N)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 36 W (2HFX3)
- GLOBAL EQUIPMENT Nexel Cleaning Chemical Dunnage Rack for 5 Gallon Pails - Nexelon (670184)
- NEXEL Poly-Green Wire Dunnage Rack, 30W x 14D x 14H (P1430G)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36 W (2004)
- Prairie View Industries Dunnage Racks