Shop All Concession Equipment
Prairie View Industries
Prairie View CADAL Aluminum Drip Catcher; 6 x 8 x 11 in.
Mfr # CADAL
Zoro # G804077687
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prairie View Industries
- MFR # CADAL
- Zoro # G804077687
- UPC # 832133004293
- Country of Origin China
- Category Concession Equipment
Description
Prairie View offers a full line of commercial kitchen equipment in both stainless steel and aluminum. We create innovative design and elegant style which is user friendly in functionality. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation. We are renowned for our high quality and beauty of our skilled production.
Features- Aluminum Drip Catcher
- Gray
- Dimensions: 6" H x 8" W x 11" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG XS Black Baggy Cargo Chef Pants (1138XS)
- UNCOMMON THREADS Classic Utility Shirt Navy 2XL (0920-1606)
- LOGO BRANDS Carolina Panthers 14oz Relief Mug (605-C14RM)
- CRETORS Element, 1500W, 120V (5373)
- SAN JAMAR Dispenser, Towel, Tear-N-Dry For - Part# T8000Tbk (T8000TBK)
- AMERICAN METALCRAFT Replacement Griddle, Full Size (G72)
- BRENTWOOD INDUSTRIES PANINI MAKER BLKSS (TS-651)
- CRETORS Popcorn Bag, 2-1/2 oz., PK500 (BAG-PCIC-0125/500cs/85oz)
- GREAT NORTHERN POPCORN Great Northern Popcorn Machine Cart- Red Roosevelt Replacement Cart for 8 Ounce Poppers (254315MPK)
- LEM PRODUCTS Jerky Gun Abs Plastic/Ss (555)
- GREAT NORTHERN POPCORN 6098 Great Northern Popcorn Blue Foundation Popcorn Popper Machine Cart, 8 Ounce (338034BHQ)
- Prairie View Industries Concession Equipment