Shop All Bin Carts
Prairie View Industries
Prairie View BC216537 Baggage Aluminum Cart 65 x 21 x 37 in. - 5 Count
Mfr # BC216537
Zoro # G104055156
product price: $2,050.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,050.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prairie View Industries
- MFR # BC216537
- Zoro # G104055156
- UPC # 832133008062
- Country of Origin China
- Category Bin Carts
Description
Prairie View offers a full line of commercial kitchen equipment in both stainless steel and aluminum. We create innovative design and elegant style which is user friendly in functionality. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation. We are renowned for our high quality and beauty of our skilled production.
Features- Aluminum Baggage Cart
- Powder Coated
- Knock Down
- Dimensions: 65" H x 21" W x 37" L
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 4 ft Aluminum Stepladder, 250 lb Capacity (AS2104)
- ZORO SELECT Material Handling Cart, Gray, Trash Only (N1017261-GRAY-TRASH)
- IDEAL WAREHOUSE INNOVATIONS Back Up Handle, w/Built-In Horn (70-1090)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Rustic Iron (BP8100020290290)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-1/KTBL)
- AKRO-MILS 38 1/2 in D x 36 1/2 in 24 in W (30-812)
- ADVANTUS ORGANIZER, 10 DWR, MULTI (AVT34004)
- DURHAM MFG 18" D x 38 in 18 1/2 in W (RSC-1836-BLP-112-220-95)
- LITTLE GIANT 12 ga. Steel Bin Cart 1200 lb. Capacity, W x 34"H (BC-2436-TL)
- DURHAM MFG Tub Rack, 600 lb., 18 In.D (STBR-303642-6-5PU)
- JAMCO Mobile Sloped Bin Shelving, 36inW, 66inH (RB336U600GP)
- Prairie View Industries Bin Carts