Prairie View Industries

Aluminum Wall Mount Shelf12inW x 12inH x 24inL


product price: $108.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 12 in
  • Width 24 in
  • Material Aluminum
  • Depth 12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 12 in
Width 24 in
Depth 12 in

Details

Material Aluminum

Description

All aluminum, will not rust. 1 1/2 backsplash. Durable, easy clean design. Easy to assemble; predrilled gusset supports - each support mounts with only 2 fasteners. Two supports.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.