PQI 6I04-128GR2001 iConnect Mini Apple Mfi 128 GB Mobile Flash Drive with Lightning Connector for iPhones; iPads; Ipod; Mac & PC USB 3.0 - Gold
Mfr # 6I04-128GR2001
Zoro # G304014083
Product Information
- Brand Pqi
- MFR # 6I04-128GR2001
- Zoro # G304014083
- UPC # 802859021416
- Country of Origin China
- Category USB Flash Drives
Description
The iConnect Mini offers 1 touch photo and video back-up for iPhones, iPads, and iPods with a Lightning connection. In addition, the iConnect Mini has a dual Lightning and USB3.0 connection allowing it to work as a portable media library, storing a whole collection of music, movies, videos, and even data files like pdf, that can be played directly through any Apple device with the Lightning connection or any computer with a USB connection. For added security, the iConnect Mini supports the Apple Touch ID security, using an individual’s unique finger print to prevent others from accessing or altering any of your images and videos. The iConnect Mini is the world’s smallest flash drive for Apple mobile devices. In fact, it’s smaller than the average person’s thumb, yet it boasts a huge storage capacity up to 128GB, made possible through PQI’s exclusive COB 3.0 technology.
OS Supported:- iOS, Mac 10. X or above, Win 8, Win 7, Vista & XP
- iPhone 6s, iPhone 6s Plus, iPhone 6 Plus, iPhone 6, iPhone 5s, iPhone 5c, iPhone 5, iPad Air 2, iPad Air, iPad 4th generation,iPad mini4, iPad mini 3, iPad mini2, iPad mini, iPad ProiPod touch 5th generation and newer iOS 9
- Color: Gold
- Interface: Apple MFi Certified Lightning Interface & USB 3.0
- Capacity: 128 GB
- Dimension: 1.75" H x 0.5" W x 0.3125" L
- Weight: 0.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Hp Hewlett Packard Pavilion Dv2-1030Us Battery (PAVILION DV2-1030US)
- MOTOROLA Inline PTT Earpiece, Push To Talk Yes (PMLN5727A)
- ITW LINX 1 GB CAT6-75 POE RJ45 PROTECTOR (CAT6-75-POE-RJ45)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Enduring 6FM22, 6-FM-22 (ML22-12GEL45)
- PQI PQI 6I04-064GR3001 iConnect Mini Apple Mfi 64 GB Mobile Flash Drive with Lightning Connector for iPhones; iPads; Mac & PC USB 3.0 - Rose Gold (6I04-064GR3001)
- PQI PQI 6I04-064GR2001 iConnect Mini Apple Mfi 64 GB Mobile Flash Drive with Lightning Connector for iPhones; iPads; ipod; Mac & PC USB 3.0 - Gold (6I04-064GR2001)
- SANDISK 64GB Cruzer Glide USB, SDCZ60064GA46 (SDCZ60-064G-A46)
- SANDISK SD Ult mSDHCTM UHS I Card w Adpt 256GB (QUA4256GAN6MA)
- TRANSCEND INFORMATION Flash Memory Card - 16 Gb - Compactflash Card - 3.3/5 V - Ata - (TS16GCF133)
- SANDISK Ultra Dual Drive Go USB Type C 32GB (SDDDC3032GA46)
- INNOVERA USB 3.0 Flash Drive, 32 GB (82032)
- Pqi USB Flash Drives