PQI 6I04-064GR3001 iConnect Mini Apple Mfi 64 GB Mobile Flash Drive with Lightning Connector for iPhones; iPads; Mac & PC USB 3.0 - Rose Gold
Mfr # 6I04-064GR3001
Zoro # G704014157
Product Information
- Brand Pqi
- MFR # 6I04-064GR3001
- Zoro # G704014157
- UPC # 802859021768
- Country of Origin China
- Category USB Flash Drives
Description
The iConnect Mini offers 1 touch photo and video back-up for iPhones, iPads, and iPods with a Lightning connection. In addition, the iConnect Mini has a dual Lightning and USB3.0 connection allowing it to work as a portable media library, storing a whole collection of music, movies, videos, and even data files like pdf, that can be played directly through any Apple device with the Lightning connection or any computer with a USB connection. For added security, the iConnect Mini supports the Apple Touch ID security, using an individual’s unique finger print to prevent others from accessing or altering any of your images and videos. The iConnect Mini is the world’s smallest flash drive for Apple mobile devices. In fact, it’s smaller than the average person’s thumb, yet it boasts a huge storage capacity up to 128GB, made possible through PQI’s exclusive COB 3.0 technology.
OS Supported:- iOS, Mac 10. X or above, Win 8, Win 7, Vista & XP
- iPhone 6s, iPhone 6s Plus, iPhone 6 Plus, iPhone 6, iPhone 5s, iPhone 5c, iPhone 5, iPad Air 2, iPad Air, iPad 4th generation,iPad mini4, iPad mini 3, iPad mini2, iPad mini, iPad ProiPod touch 5th generation and newer iOS 9
- Color: Rose Gold
- Interface: Apple MFi Certified Lightning Interface & USB 3.0
- Capacity: 64 GB
- Dimension: 1.75" H x 0.5" W x 0.3125" L
- Weight: 0.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATN Battery Pack, w/Padded Neck Lanyard, Black (658175112280)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replacement for Go Cart ATV Scooter Batteries (YTX7L-BS83)
- SICURIX ID Adhesive Badge, Adhesive, PK200 (BAU 67651)
- MIGHTY MAX BATTERY 12v 5000 mAh UPS Battery for Power Patrol SLA1055 - 12 Pack (ML5-12MP1221813174)
- PQI PQI 6I04-064GR2001 iConnect Mini Apple Mfi 64 GB Mobile Flash Drive with Lightning Connector for iPhones; iPads; ipod; Mac & PC USB 3.0 - Gold (6I04-064GR2001)
- TRANSCEND INFORMATION Transcend 32Gb Usb 3.0 Flash Drive (Jetflash 700) Black (TS32GJF700)
- DYNAMICFUNCTION 256GB SCQD101 SDA 6.0 Micro SD Card, Purple (DY3455455)
- APRICORN Aegis Secure Key 3.0 (ASK3-60GB)
- EDGE MEMORY 64Gb Sdxc Class 10 (Uhs-I U3) Memory Card (PE248727)
- CENTON Centon 32Gb Pro Usb 3.0 (S1-U3P6-32G)
- SONY LTX200G-4 200-400GB LTO Ultrium 2 Tape Cartridge (LTX200G/4)
- Pqi USB Flash Drives