PQI 6I04-016GR1001 iConnect Mini Apple MFi 16 GB Mobile Flash Drive with Lightning Connector for iPhones; iPads; Mac & PC USB 3.0 - Iron Gray
Mfr # 6I04-016GR1001
Zoro # G904014254
Product Information
- Brand Pqi
- MFR # 6I04-016GR1001
- Zoro # G904014254
- UPC # 802859021706
- Country of Origin China
- Category USB Flash Drives
Description
The iConnect Mini offers 1 touch photo and video back-up for iPhones, iPads, and iPods with a Lightning connection. In addition, the iConnect Mini has a dual Lightning and USB3.0 connection allowing it to work as a portable media library, storing a whole collection of music, movies, videos, and even data files like pdf, that can be played directly through any Apple device with the Lightning connection or any computer with a USB connection. For added security, the iConnect Mini supports the Apple Touch ID security, using an individual’s unique finger print to prevent others from accessing or altering any of your images and videos. The iConnect Mini is the world’s smallest flash drive for Apple mobile devices. In fact, it’s smaller than the average person’s thumb, yet it boasts a huge storage capacity up to 128GB, made possible through PQI’s exclusive COB 3.0 technology.
OS Supported:- iOS, Mac 10. X or above, Win 8, Win 7, Vista & XP
- iPhone 6s, iPhone 6s Plus, iPhone 6 Plus, iPhone 6, iPhone 5s, iPhone 5c, iPhone 5, iPad Air 2, iPad Air, iPad 4th generation,iPad mini4, iPad mini 3, iPad mini2, iPad mini, iPad ProiPod touch 5th generation and newer iOS 9
- Color: Iron Gray
- Interface: Apple MFi Certified Lightning Interface & USB 3.0
- Capacity: 16 GB
- Dimension: 1.75" H x 0.5" W x 0.3125" L
- Weight: 0.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 6-13/16 L, Rubber/Plastic (PMAD4067C)
- MANHATTAN Hdmi A F To A M Angled (353502)
- READ RIGHT Office Duster, Non-Flammable5" Extension Wand, 10 oz., , PK 2 (REARR3522)
- ILC Replacement for Dogwatch R7 (R7 DOGWATCH)
- PQI PQI 6I04-064GR3001 iConnect Mini Apple Mfi 64 GB Mobile Flash Drive with Lightning Connector for iPhones; iPads; Mac & PC USB 3.0 - Rose Gold (6I04-064GR3001)
- PQI PQI 6I04-064GR2001 iConnect Mini Apple Mfi 64 GB Mobile Flash Drive with Lightning Connector for iPhones; iPads; ipod; Mac & PC USB 3.0 - Gold (6I04-064GR2001)
- IBM STORAGE MEDIA Tape, Lto, Ultrium-5, 1.5Tb/3.0Tb (46X1290)
- MANHATTAN Usb, Smart Card Reader (102049)
- APRICORN 1Tb 256-Bit Aes Xts Hardware (ASK3-1TB)
- CENTON 16Gb Pro Usb 3.0 X 10 Pack (S1-U3P6-16G-10B)
- SANDISK SD Ultra Dual Drive Go USB Type C 128GB (SDDDC3128GA46)
- Pqi USB Flash Drives