PQI 6I01-032GR3001 iConnect Apple MFi 32 GB Mobile Flash Drive with Lightning Connector for iPhones; iPads; iPod; Mac & PC USB 3.0 - Gold
Mfr # 6I01-032GR3001
Zoro # G904014193
Product Information
- Brand Pqi
- MFR # 6I01-032GR3001
- Zoro # G904014193
- UPC # 802859021232
- Country of Origin China
- Category USB Flash Drives
Description
Is your iPhone, iPad, and iPod giving you a low memory warning The iConnect can quickly and easily space on your iPhone, iPad, and iPod devices and give you the freedom to take more pictures, take longer videos, download new APPS, and so much more. The PQI iConnect is equipped with an Apple certified Lightning interface that can directlypluginto any Apple mobile device with a Lightning connection, such as an iPhone, iPad,or iPod. It helps you quickly back up photos, videos and stores your precious memories, leaving your iPhone, iPad,and iPod with enough space to continue capturingnew exciting moments at all times What's more, you can store your favorite movies, music, and files in iConnect and play them directly through a compatible iPhone, iPad,or iPod simply by plugging theiConnectin using the Lightning connection. Media and files saved on iConnect won’t occupy any of your iPhone, iPad, or iPod’s storage space, thereby preserving all available storage space on your Apple mobile device. The iConnect is also equipped with a USB 3.0 interface for fast data transfer through a computer or laptop. You can easily transfer data from your computer to your iPhone, iPad,and iPod, or back up your iPhone, iPad, and iPod data onto your computer through theiConnect’s dual Lightning or USB 3.0 connections without using iTunes or the precious space in your iCloud.
OS Supported:- iOS, Mac 10. X or above, Win 8, Win 7, Vista & XP
- iPhone 6 Plus, iPhone 6, iPhone 5s, iPhone 5c, iPhone 5, iPad Air 2, iPad Air, iPad 4th generation, iPad mini 3, iPad mini2, iPad mini, iPod touch 5th generation and newer iOS 7.1+
- Audio: AAC, AIF, AIFF, CAF, M4A, MP3, WAV
- Video: AVI, M4V, MKV, MOV, MP4, MPG, MPV, RM, RMVB, TS, WMV
- Document: DOC, DOCX, PPT, PPTX, XLS, XLSX Microsoft Office KEYNOTES, NUMBERS, PAGES Apple iWork HTML, PDF, RTF, RTFD, TXT
- Photo: BMP, CUR, GIF, ICO, JPG, PNG, TIF, TIFF, XBM.
- Other: VCF, ZIP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Weather Shield, Low V Dist, D Styl 25-50kV (WS363)
- ETON Portable Weather Radio, White, AM/FM, NOAA (ARCFRX2WXW)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 10ft (P566-010)
- SANOXY USB 3.1 Type C USB-C Female to USB 3.0 Male Port adapter Type-A Card Converter (SANOXY-CABLE48)
- PQI PQI 6I04-064GR3001 iConnect Mini Apple Mfi 64 GB Mobile Flash Drive with Lightning Connector for iPhones; iPads; Mac & PC USB 3.0 - Rose Gold (6I04-064GR3001)
- PQI PQI 6I04-064GR2001 iConnect Mini Apple Mfi 64 GB Mobile Flash Drive with Lightning Connector for iPhones; iPads; ipod; Mac & PC USB 3.0 - Gold (6I04-064GR2001)
- VERBATIM Premium microSDXC Memory Card, 64GB (44084)
- COMPUCESSORY Compucessory USB Drive (CCS26467)
- VERBATIM Pro 600X SDHC Memory Card, UHSI V3, 16GB (98046)
- CENTON Centon 32Gb Pro Usb 3.0 (S1-U3P6-32G)
- INNOVERA USB 3.0 Flash Drive, 8 GB, PK3 (82308)
- Pqi USB Flash Drives