Shop All Striping & Marking Paint
Ppg
Traffic Paint
Mfr # ENNX5191/EA
Zoro # G610354460
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Low VOC
- Paint Base Type Solvent
- Permanence Semi-Permanent
- Product Type Marking Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ppg
- MFR # ENNX5191/EA
- Zoro # G610354460
- UPC # 056198941779
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Container Size | 5 gal |
Details
Item | Traffic Safety Paint |
Color | Black |
Features | Low VOC |
Paint Base Type | Solvent |
Permanence | Semi-Permanent |
Product Type | Marking Paint |
Coverage Area | 320 Linear ft/4 in Stripe |
Formulation | Alkyd |
Paint Dispensing Style | Pour |
Application | Airports, Parking Lots, Roadways |
Compatible Equipment | Airless, Air Atomized |
Surface Material | Asphalt, Concrete |
Sub Brand | Ennis-Flint(R) |
Description
Traffic Safety Paint, Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER RS9338 9 ROLLER COVER 3/8 NAP, 3PK (RS9338 3)
- OSBORN #8 Round Sash Paint Brush, Nylon Bristle, Wood Handle (0007302700)
- RUST-OLEUM Floor Coating Kit, 1 gal, Navy Gray (S6586413)
- WOOSTER 1" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-1)
- PPG Traffic Paint (ENNX5176/EA)
- PPG Traffic Paint (ENNX5182/EA)
- PPG Traffic Paint (ENNX5175/EA)
- PPG Traffic Paint (ENNX0006/EA)
- PPG Traffic Paint (ENNX5181/EA)
- PPG Traffic Paint (ENNX0007/EA)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Yellow, Water -Based (283902)
- Ppg Striping & Marking Paint